Shop All File Folders
Avery Dennison
Two-Pocket File Folder, Dark Blue, PK25
Mfr # 47985
Zoro # G5011925
product price: $11.39
/pk 25, $0.46/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 2
- Material Embossed Standard Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Height 11 in
Product Information
- Brand Avery Dennison
- MFR # 47985
- Zoro # G5011925
- UPC # 077711479852
- Country of Origin Multiple
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Height | 11 in |
File Size | Letter |
Overall Width | 8 1/2 in |
Paper Size | Letter |
Description
Portfolio,2 Pocket,Dark Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CPA9)
- CRAYOLA Crayon, Tuck Box, Assorted, PK16 (520016)
- INTEGRAL Integra ITA60233 Correction Tape; Side Apply; .2 in. x 394 in.;10-PK;Smoke Dispenser (ITA60233)
- WESTCOTT ExtremEdge Adjust Scissors, 9", Bent, Gray (14669)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Two-Pocket File Folder, Gray, PK25 (47990)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #1-25, White, PK25 (01330)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- PENDAFLEX Heavy-Duty Expanding File, 31 Sections, 1/3-Cut Tab, Letter Size, Redrope (R217DHD)
- Avery Dennison File Folders