Shop All File Folders
Avery Dennison
Table of Contents Index Index Dividers, 32 Tabs, Double Column, Pk32
Mfr # 11322
Zoro # G5013331
product price: $9.59
/pk 32, $0.30/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Tab Color Assorted
Product Information
- Brand Avery Dennison
- MFR # 11322
- Zoro # G5013331
- UPC # 072782113223
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Double-Column Dividers, Ready Index Printable Section Titles |
Color | Multicolor |
For Use With | Ring Binders |
Tab Color | Assorted |
Index Divider Style | Arabic Numeric |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Plastic |
Tab Title | 1 to 32 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Type | Printed Numeric |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Tab Style | 32-Tab |
Index Divider Material | Heavyweight Paper |
Index Divider Color | White |
Tab Title Color | White |
Form Quantity | 1 Set |
Description
Customizable Table-of-Contents Double-Column Dividers, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GONGE Trampoline, Mono (G2400)
- CARL MFG Paper Trimmer, Rotary, White, 18" (12218)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Grn (61558)
- ACCO 6" Binder with Hooks, Gray (54124)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- C-LINE PRODUCTS Project Folders 8-1/2 x 11", Vinyl, PK50 (62138)
- Avery Dennison File Folders