Shop All File Folders
Avery Dennison
Table of Contents Index Dividers, Pk15
Mfr # 11845
Zoro # G5429396
product price: $5.19
/pk 15, $0.35/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size 8-1/2" x 11"
- Tab Color Assorted
- Features Contemporary Colors
Product Information
- Brand Avery Dennison
- MFR # 11845
- Zoro # G5429396
- UPC # 072782118457
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Contents Dividers 1-15 Arched Multicolor Tabs |
Color | Multicolor |
Tab Color | Assorted |
Features | Contemporary Colors |
For Use With | Ring Binders |
Index Divider Material | Paper |
Tab Title | 1 to 15 |
Tab Title Color | White |
Index Divider Color | White |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Style | Arabic Numeric |
Tab Style | 15-Tab |
Index Divider Type | Printed Numeric |
Tab Material | Paper |
Form Quantity | 1 Set |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Description
Index Table of Contents Dividers,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Rail, 24", L (H24-SS)
- MALIN CO Lockwire, Spool, 0.051 Dia, 31.948 ft (05-0510-014S)
- THE PENCIL GRIP Kwik Stix™ Solid Tempera Paint Stick, Classic Colors, PK96 (TPG-696)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4" x 20", Kraft, 50/Case (B811SS)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- AVERY DENNISON Two-Pocket File Folder, White, PK25 (47991)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- AVERY DENNISON Write & Erase Plastic Divider, Assorted Colors, Pk5 (16170)
- PENDAFLEX Pendaflex 615215YEL Poly Laminate Hanging Folders; Yellow - Letter Size (615215YEL)
- Avery Dennison File Folders