Shop All File Folders
Avery Dennison
Table of Contents Index Dividers, Pk12
Mfr # 11843
Zoro # G5429411
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size 8-1/2" x 11"
- Features Contemporary Colors
- For Use With Ring Binders
Product Information
- Brand Avery Dennison
- MFR # 11843
- Zoro # G5429411
- UPC # 072782118433
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Contents Dividers 1-12 Arched Multicolor Tabs |
Color | Multicolor |
Features | Contemporary Colors |
For Use With | Ring Binders |
Tab Color | Assorted |
Form Quantity | 1 Set |
Index Divider Material | Paper |
Orientation | Side Tab |
Index Divider Color | White |
Tab Style | 12-Tab |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Style | Arabic Numeric |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Printed Numeric |
Tab Title | 1 to 12 |
Tab Material | Paper |
Tab Title Color | White |
Description
Index Table of Contents Dividers,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bolt Band Retainer, 3/4 In., PK10 (GRD500)
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- CANON ChromaLife100+ Ink 6384B007 (CLI-42), Black/Cyan/Gray/Light Gray/Mag/Photo Cyan/Photo Mag/Yellow (6384B007)
- SOLAR GROUP Mailbox Rural T2Elite Gr (E1600G00)
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, PK8 (11450)
- AVERY DENNISON Hanging File Tabs, White, Pk90 (5567)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt J, PK25 (11949)
- AVERY DENNISON Divider Tab, 8 Tab, White, Pk24 (72782)
- SCHOOL SMART Envelope, Vertical, Letter, Clear, Pack of 12 PK (082260)
- Avery Dennison File Folders