Shop All File Folders
Avery Dennison
Table of Contents Index Dividers 8 Tab, Translucent, PK8
Mfr # 11817
Zoro # G5012850
product price: $7.95
/pk 8, $0.99/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size Letter
- For Use With Ring Binders
- Tab Color Assorted
Product Information
- Brand Avery Dennison
- MFR # 11817
- Zoro # G5012850
- UPC # 072782118174
- Country of Origin China
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Translucent Plastic Dividers, Ready Index Printable Section Titles |
Color | Multicolor |
For Use With | Ring Binders |
Tab Color | Assorted |
Index Divider Color | Translucent |
Index Divider Material | Plastic |
Punched/Unpunched | 3-Hole Punched |
Tab Title Color | White |
Tab Material | Plastic |
Tab Style | 8-Tab |
Index Divider Style | Arabic Numeric |
Orientation | Side Tab |
Index Divider Type | Printed Numeric |
Form Quantity | 1 Set |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Title | 1 to 8 |
Description
Customizable Table-of-Contents Plastic Dividers, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- AVERY Shipping Labels w/TrueBlock Tech, Inkjet Printer, 5.5x8.5, White, PK50 (08126)
- LEARNING RESOURCES Gears Gears Gears Robots in Motion (9228)
- ACCO Clip, Paper, Jumbo, Gold, PK50 (72532)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- AVERY DENNISON Write & Erase Plastic Divider, Assorted Colors, Pk5 (16170)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- AVERY DENNISON Tab Inserts 1/5-Cut, Pk100 (11136)
- AVERY DENNISON Label Dividers, w/Color Tabs, 5 Tab, PK25 (11423)
- MADE-TO-STICK Hanging Folder Frame- Legal Size- 23-27" Long- Steel- 2/Pack (MA41493)
- Avery Dennison File Folders