Shop All File Folders
Avery Dennison
Table of Contents Index Dividers 10 Tab, PK10
Mfr # 11818
Zoro # G5012841
product price: $10.39
/pk 10, $1.04/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size Letter
- Tab Color Assorted
- For Use With Ring Binders
Product Information
- Brand Avery Dennison
- MFR # 11818
- Zoro # G5012841
- UPC # 072782118181
- Country of Origin China
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Translucent Plastic Dividers, Ready Index Printable Section Titles |
Color | Multicolor |
Tab Color | Assorted |
For Use With | Ring Binders |
Tab Title | 1 to 10 |
Index Divider Material | Plastic |
Orientation | Side Tab |
Tab Style | 10-Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Form Quantity | 1 Set |
Index Divider Type | Printed Numeric |
Index Divider Style | Arabic Numeric |
Index Divider Color | Translucent |
Tab Title Color | White |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Plastic |
Description
Customizable Table-of-Contents Plastic Dividers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- FISHER-PRICE Ride-On Toy, Stationary, 28-2/5"x28-2/5"x20-9/10"H, Multi (FIPGCW11)
- CROWNHILL Corrugated Plastic Sheets, 16 x 12", Black, 4mm thick (G-1074)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- AVERY DENNISON Label Dividers, w/Color Tabs, 5 Tab, PK25 (11423)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, White (23078)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- AVERY DENNISON Contemporary Color Dividers, Pk5 (11991)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100 (PFX435013GRA)
- Avery Dennison File Folders