Shop All File Folders
Avery Dennison
Table of Contents Index 8-1/2 x 11", White, PK10
Mfr # 11134
Zoro # G6249988
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color Number: Black
- Size Letter
- Tab Color White
- For Use With Ring Binders
Product Information
- Brand Avery Dennison
- MFR # 11134
- Zoro # G6249988
- UPC # 072782111342
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Customizable Table of Contents Dividers, Ready Index Printable Section Titles |
Color | Number: Black |
Tab Color | White |
For Use With | Ring Binders |
Tab Material | Plastic |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Orientation | Side Tab |
Index Divider Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Index Divider Color | White |
Tab Title Color | Black |
Tab Style | 10-Tab |
Tab Title | 1 to 10 |
Form Quantity | 1 Set |
Index Divider Type | Printed Numeric |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Style | Arabic Numeric |
Description
Index,Binder,Letter,White,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 60"x40" Magnetic Whiteboard (WB6040W)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Silver Frame (2G5KG)
- LEXMARK Toner Cartridge, 12000 Page-Yield, Black, Max. Page Yield: 12, 000 (C746A1KG)
- SHURTAPE Carton Tape, Yellow, 48mm x 100m, PK36 (HP 200)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- AVERY DENNISON Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (11127)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #1-25, White, PK25 (01330)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Printable Index Dividers, 12 Tabs, White (11428)
- SMEAD Fastener Folder, 1-1/2" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34276)
- Avery Dennison File Folders