Shop All Dividers & Tabs
Avery Dennison
Side Tab, Letter, Tab E, PK25
Mfr # 1405
Zoro # G4696259
product price: $3.29
/pk 25, $0.13/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Individual Letter, 11 x 8.5, Side Tab
- Index Tab Color Black
- Tab Color White
- Legal Tab Style Avery® Style
- Index Divider Style Legal Alpha
Product Information
- Brand Avery Dennison
- MFR # 1405
- Zoro # G4696259
- UPC # 072782014056
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Index Divider Size | 11 x 8.5 |
Details
Item | Side Tab,Letter,Tab E,PK25 |
Features | Individual Letter, 11 x 8.5, Side Tab |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Tab Color | White |
Legal Tab Style | Avery® Style |
Index Divider Style | Legal Alpha |
Tab Material | Heavyweight Ledger Paper |
Tab Title | E |
For Use With | Comb Binding Systems |
Orientation | Side Tab |
Index Divider Material | Heavyweight Ledger Paper |
Punched/Unpunched | Unpunched |
Tab Style | 26-Tab |
Index Divider Color | White |
Index Divider Type | Printed Alpha |
Description
Side Tab,Letter,Tab E,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Blue, PK100 (6000000-3)
- XEROX Vitality 3-Hole Punchd Paper, 8.5x11, PK10 (3R2641)
- WESTCOTT Multipurpose, Scissors, PK3 (13403)
- TRODAT EcoPrinty 5-In-1 Date Stamp Replacement Pad (TDTP4750RD)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX MULTICOLOR DIVIDERS, 8-TAB, LETTER (11163)
- AVERY DENNISON Avery Premium Collated Legal Exhibit Divider, Printed 1 to 25, 8.5"x11", 26 Tabs, White/White (11370)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, 1 to 8, 8.5"x11", 8 Tabs, White/Multi (11133)
- AVERY DENNISON Avery WorkSaver Extra Wide Big Tab Divider, Blank, 9"x11", 5 Tabs, White/Multicolor (11220)
- AVERY DENNISON Avery Side Tab Legal Exhibit Index Divider, 1 to 25, 8.5"x11", 1 Tab/25 Sets, White/White (1330)
- AVERY DENNISON Avery Worksaver Insertable Divider Value Pack, Print-on, 5 Tabs, 24 Sets, Buff (11113)
- UNIVERSAL Hanging File Folder Plastic Index Tabs, 1/3-Cut, Clear, 3.7" Wide, PK50, 50PK (5508)
- Avery Dennison Dividers & Tabs