Shop All Printer Labels
Avery Dennison
Shipping Labels, Inkjet, 2"x4", Wht, PK1000
Mfr # 8463
Zoro # G7139839
product price: $41.29
/pk 1000, $0.04/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Shape Rectangular
Product Information
- Brand Avery Dennison
- MFR # 8463
- Zoro # G7139839
- UPC # 072782084639
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 2 x 4 |
Details
Item | Shipping Labels,Inkjet,2"x4",Wht,Package Quantity 1000 |
Printer Series Compatibility | Inkjet Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | White |
Weight | 2.64 lbs |
Features | 8.5 x 11 Sure Feed® Sheets for Inkjet Printers—Designed for reliable printer feed. |
Labels Per Sheet | 10 |
Labels Per Unit | 1000 |
Description
Shipping Labels,Inkjet,2 In.x4 In.,Wht,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ03)
- FRIXION Pen, Gel, 0.7mm Point, 3/5"Wx3/5"Lx5-9/10"H, 8/PK, AST PK (PIL13285)
- PENTEL Retractable Roller GelPen, 0.5mm, Blk, PK24 (BLN105ASW2)
- SAFCO Mobile Tub File, w/Lock, Letter, Black (5362BL)
- AVERY DENNISON Avery, HIGH-VIS REMOVABLE LASER/INKJET ID LABELS, 2 X 4, ASST. NEON, 120PK (6481)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, ASST. NEON, 150PK (5978)
- AVERY DENNISON Label, File, Folder, Assorted, PK252 (05215)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- AVERY DENNISON Avery-Dennison 95945 White Shipping Labels; Laser or Inkjet; White - 2 x 4 in. (95945)
- AVERY DENNISON Avery-Dennison 95935 White Shipping Labels; Laser or Inkjet; White - 3.5 x 5 in. (95935)
- AVERY Reflective Labels, 3.5" x 5" Silve, PK40 (61584)
- Avery Dennison Printer Labels