Shop All Document Holders
Avery Dennison
Sheet Protector, Clear, PK200
Mfr # 74400
Zoro # G5031321
product price: $40.85
/pk 200, $0.20/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 10
- Color Clear
- Thickness Heavy
- Features For 11 x 8.5 Inserts
Product Information
- Brand Avery Dennison
- MFR # 74400
- Zoro # G5031321
- UPC # 077711744004
- Country of Origin Multiple
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8.5 x 11 |
Details
Item | Sheet Protector,Clear,PK200 |
Material | Polypropylene |
Sheet Capacity | 10 |
Color | Clear |
Thickness | Heavy |
Features | For 11 x 8.5 Inserts |
Application | Standard 3-Ring Binders |
Weight | 4.38 lbs |
Finish | Diamond Clear |
Capacity | 10 |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Description
Heavyweight/Super Heavyweight Easy-Load Sheet Protector, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMBRITE TRIMBRITE T8002 Pinstripe Tape; Red; 0.5 In. X 36 Ft. (T18-T8002)
- ZORO SELECT 65" x 38" Open Poly Bags, 3 mil, Clear (5DHK7)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG431)
- AMANO Job Cost Time Card, PK1000 (CTR-L61)
- AVERY DENNISON Top-Load, Poly Sheet Protectors, PK200 (74401)
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- AVERY DENNISON Holder, Label, F/BusinessCard, PK10 (73720)
- AVERY DENNISON Clear, Sheet Protector, PK100 (75537)
- AVERY DENNISON Sheet Protector, Tabs, Clear, PK8 (74161)
- AVERY DENNISON Page for Photo Album, 4X6, Horz, PK10 (13406)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- Avery Dennison Document Holders