Shop All Name Badges
Avery Dennison
Self-Adhesive, Name Label, White, PK160
Mfr # 8395
Zoro # G5031157
product price: $48.15
/pk 160, $0.30/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.33"
- Width 3.38"
- Color White
- Material Paper
- Weight 0.712 lbs
Product Information
- Brand Avery Dennison
- MFR # 8395
- Zoro # G5031157
- UPC # 072782083953
- Country of Origin Mexico
- Category Name Badges
Dimensions
Length | 2.33" |
Width | 3.38" |
Sheet Width | 8.5" |
Sheet Length | 11" |
Details
Item | Self-Adhesive,Name Label,White,PK160 |
Color | White |
Material | Paper |
Weight | 0.712 lbs |
Features | Plain-Style—8.5 x 11 sheets. |
Orientation | Horizontal |
Machine Compatibility | Inkjet Printers; Laser Printers |
Sheets per Unit | 20 |
Name Badges Per Sheet | 8 |
Name Badges per Unit | 160 |
Description
Flexible Self-Adhesive Name Badge Labels, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Tip, Green Color Family, Paint, 12 PK (63604)
- ZORO SELECT 1-5/8" x 3-1/4" Red Paper Wire Tag, Pk1000 (1GYR3)
- SMEAD Folder, Hanging, Ltr, 1/3 Pk (SMD64035)
- PAC STRAPPING PROD Hand-Grade Polypropylene Strapping - -1/2x9000' - 0.018 Thickness - 8x8 Core (48H.30.2190)
- AVERY DENNISON Avery, PRINTABLE ADHESIVE NAME BADGES, 3.38 X 2.33, BLUE BORDER, 100PK (5144)
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE, 160PK (8395)
- AVERY DENNISON Nametag Holder W/Clip, PK40 (5384)
- AVERY DENNISON Name Badge, Red Border, Printable, PK100 (5143)
- AVERY DENNISON Name Tag Refills, PK50 (5390)
- AVERY DENNISON Clear Top Badge, 4 x 3, PK25 (74471)
- C-LINE PRODUCTS Pressure Sensitive Badges, HELLO my name is, Blue, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92235-CT)
- Avery Dennison Name Badges