Shop All Document Holders
Avery Dennison
Protector, Sht, Ltr, Ngl, PK50
Mfr # 74107
Zoro # G5429210
product price: $13.49
/pk 50, $0.27/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 10
- Thickness Heavy
- Weight 1.27 lbs
Product Information
- Brand Avery Dennison
- MFR # 74107
- Zoro # G5429210
- UPC # 077711741072
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Details
Item | Protector,Sht,Ltr,Ngl,PK50 |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 10 |
Thickness | Heavy |
Weight | 1.27 lbs |
Capacity | 10 |
Application | Standard 3-Ring Binders |
Finish | Nonglare |
Sheet Protector Type | Ring Binder |
Load Orientation | Top |
Number of Holes Punched | 3 |
Description
Protector,Sht,Ltr,Ngl,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS In Use Cover, Valor 7000, PK10 (30037469)
- POST-IT Pad, Message, Post-It, Ast, 4Pk (MMM76794)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- AVERY DENNISON Avery Secure Top Load Sheet Protector, 8-1/2inW x 11inH, Clear, 25/PK (76000)
- AVERY DENNISON Page for Photo Album, 4X6, PK10 (13401)
- AVERY DENNISON Avery Diamond Clear Heavyweight Sheet Protectors, 8-1/2inW x 11inH, Clear, 100/PK (74100)
- AVERY DENNISON Protector, Sht, Ltr, Clr, PK100 (73900)
- AVERY DENNISON Holder, Label, F/BusinessCard, PK10 (73720)
- AVERY Protector, Sheet, Hvywt, 50Pk (AVE74106)
- Avery Dennison Document Holders