Shop All Document Holders
Avery Dennison
Protector, Sht, Ltr, Clr, PK100
Mfr # 73900
Zoro # G5429256
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Sheet Capacity 10
- Thickness Heavy
- Features For 11 x 8.5 Inserts—Three-hole punched.
Product Information
- Brand Avery Dennison
- MFR # 73900
- Zoro # G5429256
- UPC # 077711739000
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8.5 x 11 |
Details
Item | Protector,Sht,Ltr,Clr,PK100 |
Material | Vinyl |
Color | Clear |
Sheet Capacity | 10 |
Thickness | Heavy |
Features | For 11 x 8.5 Inserts—Three-hole punched. |
Capacity | 10 |
Weight | 4.29 lbs |
Application | Standard 3-Ring Binders |
Number of Holes Punched | 3 |
Load Orientation | Top |
Sheet Protector Type | Ring Binder |
Description
Protector,Sht,Ltr,Clr,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Foam Corner Protectors, 1-1/2" Square, PK128 (904)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", White, 1000/Case (G11081G)
- ACCO 1-1/2" Loose Lead Rings, Steel, Pk100 (ACC72204)
- AVERY DENNISON Avery Top Loading Sheet Protector, 8-1/2inW x 11inH, Polyproplene, Clear, 50/PK (74090)
- AVERY DENNISON Top-Load, Poly Sheet Protectors, PK200 (74401)
- AVERY DENNISON Page for Photo Album, 4X6, Horz, PK10 (13406)
- AVERY DENNISON Sheet Protector, Tabs, Clear, PK5 (74160)
- AVERY DENNISON Clear Sheet Protector, 11 x 8.5, PK50 (73802)
- AVERY DENNISON Page for Photo Album, 4X6, PK10 (13401)
- PARTNERS BRAND Industrial Zippered Job Ticket Holders, 9" x 12", Clear, 15/Case (JTH161)
- Avery Dennison Document Holders