Shop All Tags
Avery Dennison
Printable Tickets, 8.5x11, 20 Sheets, PK200
Mfr # 16154
Zoro # G5142420
product price: $14.99
/pk 200, $0.07/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Uncoated White
- Finish Uncoated
- Weight 0.57 lbs
- Size 8.5 x 11
Product Information
- Brand Avery Dennison
- MFR # 16154
- Zoro # G5142420
- UPC # 072782161545
- Country of Origin Mexico
- Category Tags
Dimensions
Size | 8.5 x 11 |
Details
Color | Uncoated White |
Item | Printable Tickets,8.5x11,20 Sheets,PK200 |
Finish | Uncoated |
Weight | 0.57 lbs |
Description
Printable Tickets with Tear-Away Stubs, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Brown, Composite, PR (A7123-M)
- ZING Motor Circuit Lockout, 4"x4", 120/277V (7816)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG32161)
- N-FERNO BY ERGODYNE Balaclava with Bump Cap, Universal, Black (6893ZI)
- AVERY DENNISON Avery, Heavyweight Stock Metal Rim Tags, 1 1/4 Dia, White, 500/box (14313)
- AVERY DENNISON Repair Tags, 5 1/4 x 2 5/8, Manila, PK500 (15030)
- AVERY DENNISON Avery, Key Tags With Split Ring, 1 1/4 Dia, White, 50PK (11025)
- AVERY DENNISON Tags, Metal Rim, 2-1/4dia., White, PK500 (14316)
- AVERY DENNISON Avery, Medium-Weight White Marking Tags, 3 1/4 X 1 15/16, 1000PK (12200)
- AVERY DENNISON Tags, Metal Rim, 1-1/4 dia., White, PK500 (14313)
- BRADY Number Tag, Brass, DHWR 001-025, PK25 (87311)
- Avery Dennison Tags