Shop All File Folders
Avery Dennison
Printable Tabs, 1-3/4", Assorted, PK80
Mfr # 16283
Zoro # G5012607
product price: $10.79
/pk 80, $0.13/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 20
- Width 1.75"
- Tab Type Preprinted Tabs
- Material Plastic
- Size 1-3/4"
Product Information
- Brand Avery Dennison
- MFR # 16283
- Zoro # G5012607
- UPC # 072782162832
- Country of Origin United States
- Category File Folders
Dimensions
Width | 1.75" |
Size | 1-3/4" |
Height | 1" |
Overall Width | 1 3/4 in |
Overall Height | 1 in |
Details
Item | Index Tabs |
Number of Tabs | 20 |
Color | Assorted (Blue, Green, Orange, Purple, Yellow) |
Tab Type | Preprinted Tabs |
Material | Plastic |
Tab Cut | 1/5-Cut |
Tab Position | Repositionable |
For Use With | Laser/InkJet Printers |
Tab Cuts Visible | 20 |
Tab Color | Assorted |
Divider Color | Assorted |
Tab Material | Plastic |
Assortment | Blue; Green; Orange; Purple; Yellow |
File Insert/Tab Type | All-Purpose Tabs |
Description
Tab Message Blank, Divider Color Assorted, Number of Tabs 20, Tab Cuts Visible 20, Material Plastic, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM103341)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK 600AM)
- POLAR-TECH Wine/Champagne Bottle Top Load Shipper Foam, 1 Bottle (746T)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (CPENBK)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- AVERY DENNISON Printable Tabs, 1-1/4", White, PK96 (16280)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- AVERY DENNISON Index Tab, Allstate 1-25, White, PK25 (01701)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (51717)
- Avery Dennison File Folders