Shop All File Folders
Avery Dennison
Printable Index Dividers, 5 White Tabs
Mfr # 11421
Zoro # G5013246
original price:
$28.15
7% off
new price: $25.99
/pk 5, $5.20/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- For Use With Ring Binders
- Tab Color White
Product Information
- Brand Avery Dennison
- MFR # 11421
- Zoro # G5013246
- UPC # 072782114213
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Dividers, Index Maker Easy Peel Printable Labels for Copiers |
Color | White |
For Use With | Ring Binders |
Tab Color | White |
Tab Material | Plastic |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Orientation | Side Tab |
Machine Compatibility | Copiers; Typewriters |
Index Divider Style | Customizable |
Index Divider Material | Paper |
Tab Style | 5-Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Customizable |
Form Quantity | 5 Sets |
Index Divider Color | White |
Description
Print & Apply Clear-Label Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Underglaze, Fire Engine Red, 1 Pint (UG206X)
- SAMSILL Binder, Biodegrade, Round Ring, 4", White (18997)
- SCHOOL SMART Envelope, Vertical, Letter, Clear, Pack of 12 PK (082260)
- TYVEK Tyvek® Flat Envelopes, 10" x 13", White, 100/Case (TYF1013WH)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57711)
- Avery Dennison File Folders