Shop All File Folders
Avery Dennison
Printable Index Dividers, 5 Tab, White, Pk5
Mfr # 11492
Zoro # G5013051
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- For Use With Ring Binders
- Features Big Tab™—40% larger tabs for more printing/writing space!
Product Information
- Brand Avery Dennison
- MFR # 11492
- Zoro # G5013051
- UPC # 072782114923
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Maker,5 Big Tabs,5Sheets |
Color | White |
For Use With | Ring Binders |
Features | Big Tab™—40% larger tabs for more printing/writing space! |
Tab Color | White |
Orientation | Side Tab |
Index Divider Style | Customizable |
Index Divider Type | Customizable |
Tab Style | 5-Tab |
Index Divider Color | White |
Machine Compatibility | Inkjet Printers; Laser Printers |
Form Quantity | 5 Sets |
Index Divider Material | Paper |
Tab Material | Plastic |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Punched/Unpunched | 3-Hole Punched |
Description
Print&Apply Clear-Label Dividers w/White Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMY 5.75in Economy Metzenbaum Scissors, Curved (11-121)
- MAYNE MAYNE LZM625W Mailbox Post Solar Cap - White (LZM-625-WH)
- MAX USA Remover, Staple, Hvydty (RZ3F)
- ZORO SELECT Anti-static Foam Roll 24" x 550 ft., Perforated, 1/8" Thickness, Pink, Pk3 (5VFJ9)
- AVERY DENNISON Flexi-View 6 Pocket Organizer (47696)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, White (23078)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #4, PK25 (82202)
- SMEAD Expanding File Jan-Dec, Letter, Redrope (70388)
- Avery Dennison File Folders