Shop All File Folders
Avery Dennison
Printable Index Dividers, 12 Tabs, White with Color, Pk5
Mfr # 11405
Zoro # G5013316
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size Letter
- For Use With Ring Binders
- Tab Color Assorted
Product Information
- Brand Avery Dennison
- MFR # 11405
- Zoro # G5013316
- UPC # 072782114053
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Dividers, Index Maker Easy Apply Printable Label Strip |
Color | Multicolor |
For Use With | Ring Binders |
Tab Color | Assorted |
Features | Traditional Color Tabs |
Tab Material | Plastic |
Index Divider Style | Customizable |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Type | Customizable |
Index Divider Material | Paper |
Form Quantity | 5 Sets |
Index Divider Color | White |
Tab Style | 12-Tab |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Description
Print&Apply Clear-Label Dividers w/Color Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 8 Tab Index Dividers, PK6 (11186)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Pe, PK12 (35210)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06WW)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 8 Tab, Pk5 (11437)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #301-325, White, PK25 (01342)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- QUALITY PARK Folder, Recrd, Personnel, Flat Pk (QUA69999)
- Avery Dennison File Folders