Shop All File Folders
Avery Dennison
Print-On Clear Label, 5 Tab, Pk5, Width: 11"
Mfr # 11431
Zoro # G5013176
product price: $31.49
/pk 5, $6.30/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- For Use With Comb Binding Systems
- Tab Color White
Product Information
- Brand Avery Dennison
- MFR # 11431
- Zoro # G5013176
- UPC # 072782114312
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Unpunched Dividers, Index Maker Easy Apply Printable Label Strip |
Color | White |
For Use With | Comb Binding Systems |
Tab Color | White |
Features | White Paper Divider With White Tabs |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Orientation | Side Tab |
Punched/Unpunched | Unpunched |
Tab Style | 5-Tab |
Index Divider Type | Customizable |
Index Divider Material | Paper |
Form Quantity | 5 Sets |
Index Divider Style | Customizable |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Color | White |
Tab Material | Plastic |
Description
Print&Apply Clear-Label Unpunched Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- ZORO SELECT Shipping Box, 36x16x16 in (55NN28)
- U BRANDS Cork Bulletin Board, 24 x 18, Natural Surface, Black Frame (026U0001)
- IDL PACKAGING 3 x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape pack of 1 for Carton Sealing (H-70N-1)
- AVERY DENNISON Two-Pocket File Folder, Red, PK25 (47989)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt K, PK25 (11950)
- AVERY DENNISON Avery Untabbed Double Pocket Divider, 9-1/4inW x 11-1/8inH, Buff, 5/PK (3075)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- OXFORD Folder, Fst, Twst, Twn, Ltr, Ast Pk (OXF52076)
- Avery Dennison File Folders