Shop All File Folders
Avery Dennison
Pre-Printed Numeric Index Dividers, 1-31, Leather
Mfr # 11352
Zoro # G6249699
product price: $6.35
/pk 31, $0.20/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Letter: Gold
- Size 8-1/2" x 11"
- Tab Color Black
- For Use With Ring Binders
Product Information
- Brand Avery Dennison
- MFR # 11352
- Zoro # G6249699
- UPC # 072782113520
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Black Leather Preprinted Dividers |
Color | Letter: Gold |
Tab Color | Black |
For Use With | Ring Binders |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Printed Numeric |
Index Divider Style | Arabic Numeric |
Index Divider Material | Heavyweight Paper |
Orientation | Side Tab |
Index Divider Color | Buff |
Tab Title Color | Gold |
Tab Style | 31-Tab |
Form Quantity | 1 Set |
Binding Edge Feature | Double-Sided Gold Plastic Edge Reinforcing |
Tab Title | 1 to 31 |
Tab Material | Leather |
Description
Index,Binder,Daly,11 In.X8.5 In.,Leathr,PK31, Package Quantity 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 12" UV Protective Bags, 2 mil, Amber (5CYH6)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl (3440-C)
- DETECTAPRO Metal Detectable Highlighter, Pink Color Family, 10 PK (HLPENPK)
- SEALER SALES 2in. x 10yds 5mil PTFE Cover (TC-200-5-10)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- AVERY DENNISON Printable Extra-Wide Index Dividers, 8 Tab, Pk8 (11439)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk40 (74759)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- BUSINESS SOURCE Prong Fastener Compressors, PK100 (C1)
- Avery Dennison File Folders