Shop All File Folders
Avery Dennison
Pre-Printed Legal Index Divider, Bottom Tab Exhibt K, PK25
Mfr # 11950
Zoro # G6249041
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- For Use With Comb Binding Systems
- Tab Color White/Clear Lamination
Product Information
- Brand Avery Dennison
- MFR # 11950
- Zoro # G6249041
- UPC # 072782119508
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Legal,Bottom1/5ExhibtK,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
For Use With | Comb Binding Systems |
Tab Color | White/Clear Lamination |
Weight | 0.41 lbs |
Form Quantity | 25/Pack |
Index Divider Material | Heavyweight Ledger Paper |
Index Divider Type | Printed Exhibit Alpha |
Tab Style | 26-Tab |
Tab Material | Heavyweight Ledger Paper |
Index Divider Style | Legal Alpha |
Orientation | Bottom Tab |
Punched/Unpunched | Unpunched |
Tab Title Color | Black |
Tab Title | Exhibit K |
Legal Tab Style | Avery® Style |
Index Divider Color | White |
Description
Index,Legal,Bottom1/5ExhibtK,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Industrial Tape, 3.5 Mil, 3"x55 yds., Clear, PK24 (T905350)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 6 x 9", PK25 (46069)
- AVERY Insertable Big Tab Plastic Dividers, PK5 (11900)
- VESTIL BLACK POLY STRAPPING 9000 FT 16 X 6 (ST-12-16X6-BL)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- AVERY DENNISON Printable Index Dividers, 5 White Tabs (11421)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- AVERY DENNISON Legal Exhibit Dividers 51-75, 8-1/2 x 11", PK26 (11396)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB EXPANSION FOLDERS, STRAIGHT TAB, LETTER SIZE, 50PK (24275)
- Avery Dennison File Folders