Shop All File Folders
Avery Dennison
Pre-Printed Index Divider A-Z, Pk12
Mfr # 11330
Zoro # G6249735
product price: $6.15
/pk 12, $0.51/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 12
- Width 11"
- Color Multicolor
- Tab Type Preprinted Tabs
- Material Plastic
Product Information
- Brand Avery Dennison
- MFR # 11330
- Zoro # G6249735
- UPC # 072782113308
- Country of Origin China
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Index Divider Size | 11 x 8.5 |
Description
Tab Message A to Z Tabs, Divider Color Assorted, Number of Tabs 12, Tab Cuts Visible 12, Material Plastic, Index Tabs, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Versatemp Heavy-Bodied Tempera Paint, Black, Quart (2675)
- RITE IN THE RAIN Notebook Kit, 4-5/8 in x 7 in Sheet, 32lb (973T-KIT)
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care", 3" x 5", Fluorescent Red, 500/Roll (DL1071)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 8 Tab, Pk5 (11437)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #2, PK27 (82200)
- AVERY DENNISON Printable Index Dividers, 5 Tab, White, Pk5 (11492)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Two-Pocket File Folder, Red, PK25 (47989)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, RED (74231)
- Avery Dennison File Folders