Shop All File Folders
Avery Dennison
Pre-Printed Dividers Monthly, Pk12
Mfr # 24286
Zoro # G6248755
product price: $5.45
/pk 12, $0.45/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Buff, Black (Lettering)
- Size 8-1/2" x 11"
- Tab Color Buff
- For Use With Ring Binders
Product Information
- Brand Avery Dennison
- MFR # 24286
- Zoro # G6248755
- UPC # 072782242862
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Color | Buff, Black (Lettering) |
Tab Color | Buff |
For Use With | Ring Binders |
Index Divider Material | Heavyweight Paper |
Index Divider Type | Printed Monthly |
Orientation | Side Tab |
Tab Material | Laminated Paper |
Tab Title Color | Black |
Form Quantity | 1 Set |
Tab Style | 12-Tab |
Tab Title | Jan. to Dec. |
Index Divider Style | Monthly |
Punched/Unpunched | 3-Hole Punched |
Index Divider Color | Buff |
Binding Edge Feature | Copper Hole Reinforcing |
Description
Index,CopperReinfrcd,Month,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- SEALER SALES 18" x 24" PVC Shrink Bag, 100 gauge, 100pcs, 100PK (SB-18-24-100-C)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil Eraser Refill 4pk (83204)
- ZORO SELECT Long Corrugated Boxes, 48" x 8" x 8", Kraft, 20/Bundle (11R279)
- AVERY DENNISON Plastic Dividers, 8 Tab, Pk8 (23084)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- AVERY DENNISON Hanging File Tabs, White, Pk90 (5567)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- AVERY DENNISON Avery Untabbed Double Pocket Divider, 9-1/4inW x 11-1/8inH, Buff, 5/PK (3075)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 3.5in EXPANSION, LETTER SIZE, RED FIBER (S24E)
- Avery Dennison File Folders