Shop All File Folders
Avery Dennison
Pre-Printed Dividers, Monthly, Pk12
Mfr # 11328
Zoro # G6249741
product price: $4.99
/pk 12, $0.42/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Lettering: Gold
- Size 8-1/2" x 11"
- Tab Color Red
- For Use With Ring Binders
Product Information
- Brand Avery Dennison
- MFR # 11328
- Zoro # G6249741
- UPC # 072782113285
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Leather Preprinted Dividers |
Color | Lettering: Gold |
Tab Color | Red |
For Use With | Ring Binders |
Tab Title Color | Gold |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Form Quantity | 1 Set |
Orientation | Side Tab |
Tab Title | Jan. to Dec. |
Index Divider Type | Printed Monthly |
Tab Style | 12-Tab |
Tab Material | Leather |
Index Divider Color | Buff |
Index Divider Material | Heavyweight Paper |
Index Divider Style | Monthly |
Punched/Unpunched | 3-Hole Punched |
Description
Index,Binder,Montly,RdLeathr,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Yellow Drum Cartridge, 40000 Yield (108R01487)
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #8, White, PK25 (11918)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- AVERY DENNISON Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (11127)
- PEN2PAPER Smead Manufacturing SMD File,Organizer Ltr,Ast (PE2485770)
- Avery Dennison File Folders