Shop All File Folders
Avery Dennison
Plastic Dividers, 8-Tab, Letter, PK8
Mfr # 11450
Zoro # G5013060
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Clear
- Size Letter
- Tab Color Frosted Clear
- For Use With Ring Binders
Product Information
- Brand Avery Dennison
- MFR # 11450
- Zoro # G5013060
- UPC # 072782114503
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Plastic Dividers |
Color | Clear |
Tab Color | Frosted Clear |
For Use With | Ring Binders |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Plastic |
Index Divider Color | Translucent |
Index Divider Style | Customizable |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Material | Plastic |
Tab Style | 8-Tab |
Index Divider Type | Customizable |
Form Quantity | 1 Set |
Description
Print&Apply Clear Label Plastic Dividers, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART 3-Hole Heavy Duty Punch, 9/32 Inches, 40 Sheet Capacity, Black (3304)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 48" x 36", Kraft, 5/Bundle (55VJ77)
- TREND Colorful Favorites VP, Scratch N' Sniff, 300 Stickers, Multi (TEPT6481)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Black Ink, Black Barrel (65870)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt K, PK25 (11950)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- SMEAD Pocket File, 2/5 Tab, 1" Expansion, Manila (75487)
- Avery Dennison File Folders