Shop All File Folders
Avery Dennison
Numerical Index Tab-64, 8-1/2 x 11", White, PK25
Mfr # 01064
Zoro # G6251710
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- Features Individual Number, 11 x 8.5, Side Tab
Product Information
- Brand Avery Dennison
- MFR # 01064
- Zoro # G6251710
- UPC # 072782010645
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | IndexSide,Ltr,White,64",PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Weight | 0.45 lbs |
Index Divider Style | Legal Arabic Numeric |
Index Divider Color | White |
Tab Style | 10-Tab |
Tab Title | 64 |
Orientation | Side Tab |
Legal Tab Style | Avery® Style |
Index Divider Type | Printed Numeric |
Form Quantity | 25/Pack |
Index Divider Material | Heavyweight Ledger Paper |
Punched/Unpunched | Unpunched |
Tab Material | Heavyweight Ledger Paper |
Tab Title Color | Black |
Description
IndexSide,Ltr,White,64 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Lined Notes Pages, 6.75 x 3.75, White, 30/Pack (013200)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/7 BBL, Pk300 (88191)
- PILOT Pen, G27, Bca, Bk Ink, PK2 (31331)
- SHARPIE Permanent Paint Marker, Medium Bullet Tip, Green, PK12 PK (2107620)
- AVERY DENNISON Insertable Plastic Divider, Two Pockets, Pk8 (11907)
- AVERY DENNISON Write & Erase Plastic Divider, Assorted Colors, Pk5 (16170)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- AVERY DENNISON Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (11127)
- AVERY DENNISON Ultra Tab, Assorted, Pk40, Width: 1-1/2" (74761)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- PENDAFLEX Hanging Folder Tabs, Blue, Plastic, PK25 (PFX42BLU)
- Avery Dennison File Folders