Shop All File Folders
Avery Dennison
Numerical Index Tab-52, 8-1/2 x 11", White, PK25
Mfr # 01052
Zoro # G6251835
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- Features Individual Number, 11 x 8.5, Side Tab
Product Information
- Brand Avery Dennison
- MFR # 01052
- Zoro # G6251835
- UPC # 072782010522
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | IndexSide,Ltr,White,52",PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Weight | 0.413 lbs |
Legal Tab Style | Avery® Style |
Orientation | Side Tab |
Tab Title | 52 |
Index Divider Type | Printed Numeric |
Form Quantity | 25/Pack |
Tab Title Color | Black |
Tab Material | Heavyweight Ledger Paper |
Index Divider Style | Legal Arabic Numeric |
Punched/Unpunched | Unpunched |
Index Divider Color | White |
Tab Style | 10-Tab |
Index Divider Material | Heavyweight Ledger Paper |
Description
IndexSide,Ltr,White,52 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 4423C001 (GI-26) Ink, 14,000 Page-Yield, Yellow (4423C001)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- MIP Strapping Dispenser, 19 x 25 In. (MIP-9000)
- DOUBLE A Paper, Copy, Double-A 10PK (DAA851120)
- AVERY DENNISON Write & Erase Pocket Dividers, 5 Tabs, Assorted Colors (72786)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt K, PK25 (11950)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- AVERY DENNISON Printable Index Maker Dividers, Assorted Color, Pk8 (11407)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- TOPS PRODUCTS PORTFOLIO, LTR, 2PCKT, GY (57505)
- Avery Dennison File Folders