Shop All File Folders
Avery Dennison
Numerical Index Tab-51, 8-1/2 x 11", White, PK25
Mfr # 01051
Zoro # G6251841
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Individual Number, 11 x 8.5, Side Tab
- For Use With Comb Binding Systems
Product Information
- Brand Avery Dennison
- MFR # 01051
- Zoro # G6251841
- UPC # 072782010515
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | IndexSide,Ltr,White,51",PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Individual Number, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Tab Color | White |
Weight | 0.411 lbs |
Form Quantity | 25/Pack |
Tab Title Color | Black |
Index Divider Material | Heavyweight Ledger Paper |
Orientation | Side Tab |
Tab Style | 10-Tab |
Index Divider Type | Printed Numeric |
Punched/Unpunched | Unpunched |
Tab Material | Heavyweight Ledger Paper |
Index Divider Style | Legal Arabic Numeric |
Index Divider Color | White |
Tab Title | 51 |
Legal Tab Style | Avery® Style |
Description
IndexSide,Ltr,White,51 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 18" x 12" x 12", Kraft, 15/Bundle (22XM32)
- GUIDECRAFT Branch Blocks, Natural Wood Building Set, 36 Pieces (G6770)
- HOUSE OF DOOLITTLE Monthly Academic Desk Calendar, 17 Months (Aug-Dec), 22" x 17" (128-02)
- RADIO FLYER RADIO FLYER 18 Wagon, 150 lb Capacity, Steel, Classic Red (18)
- AVERY DENNISON Printable Index Dividers, 5 Tab, White, Pk5 (11492)
- AVERY DENNISON Plastic Dividers with Sheet Protector, PK8 (16741)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, White (23078)
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, PK8 (11450)
- AVERY DENNISON Printable Index Dividers, 8 Tabs, Clear with Color (11419)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #15, White, PK25 (11925)
- FELLOWES Fellowes 10723 Corrugated Cardboard Magazine File 3-7/8 x 9-1/4 x 11-3/4 White 12/Ctn (10723)
- Avery Dennison File Folders