Shop All Document Holders
Avery Dennison
Non-Glare, Sheet Protector, 3-Hole, PK50
Mfr # 74204
Zoro # G5031330
product price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 10
- Color Clear
- Thickness Heavy
- Weight 1.28 lbs
Product Information
- Brand Avery Dennison
- MFR # 74204
- Zoro # G5031330
- UPC # 077711742048
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Details
Item | Non-Glare,Sheet Protector,3-Hole,PK50 |
Material | Polypropylene |
Sheet Capacity | 10 |
Color | Clear |
Thickness | Heavy |
Weight | 1.28 lbs |
Capacity | 10 |
Finish | Nonglare |
Application | Standard 3-Ring Binders |
Load Orientation | Top |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Description
Page-Size Heavyweight Three-Hole-Punched Clear-Sheet Protector, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transparent Tape, 0.75in W x 28yd L, PK12 (5910K12)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18687)
- ZEBRA PEN Pen, Gel, Rt, 1Mm, Sarasa, Rd, PK12 (46630)
- POST-IT Flag, Arrow, Assortd, PK96 (684ARR3)
- AVERY DENNISON Plastic Sleeves, Clear, PK12 (72611)
- AVERY DENNISON Clear Sheet Protector, Heavy Duty, PK50 (74130)
- AVERY DENNISON Clear, Sheet Protector, PK100 (75537)
- AVERY DENNISON Clear Sheet Protector, PK100 (75091)
- AVERY DENNISON Non-Glare, Sheet Protector, Top Load, PK100 (74102)
- AVERY DENNISON Heavy Duty, NonGlare, Sheet Protector, PK50 (74131)
- CHARLES LEONARD Sheet Protectors, Heavy Weight, Letter Size, Clear, Box of 100 (48341)
- Avery Dennison Document Holders