Shop All Shipping Labels
Avery Dennison
Mailing Labels, Clear, PK480
Mfr # 05248
Zoro # G5013541
product price: $9.35
/pk 480, $0.02/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Clear
- Adhesive Permanent Self-Adhesive
- Shape Round
- Weight 0.21 lbs
Product Information
- Brand Avery Dennison
- MFR # 05248
- Zoro # G5013541
- UPC # 072782052485
- Country of Origin United States
- Category Shipping Labels
Dimensions
Size | 1" dia. |
Details
Item | Mailing Labels,Clear,PK480 |
Material | Paper |
Color | Clear |
Adhesive | Permanent Self-Adhesive |
Shape | Round |
Weight | 0.21 lbs |
Labels Per Sheet | 15 |
Labels Per Unit | 480 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Printable Mailing Seals, Package Quantity 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Tube Marker, White Color Family, Ink (83319)
- 5 CORE Luggage Scale 110lbs Capacity Digital Travel Weight Scale , Baggage Weighing Machine - (LS-005)
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, 2 PK (M822-91)
- SWINGLINE GBC Laminate Pouch, 11.5x17.5, PK100 (3200720)
- AVERY DENNISON LABEL, ADD, W/P, 1X2-5/8,750 (5260)
- AVERY DENNISON 5-1/2" x 8-1/2" White Shipping Labels, Pk500 (72782)
- AVERY DENNISON 5-1/6" x 7-5/8" Shipping Labels with Paper Receipts, Pk100 (5127)
- AVERY DENNISON LABEL, IJ1-1/3X4, 14/SH, WHT (8462)
- AVERY DENNISON Mailing Labels, 10Up, White, PK25 (58163)
- AVERY DENNISON LABEL, WETHRPRF, WH, 100PK (5526)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (SD-25G)
- Avery Dennison Shipping Labels