Shop All Printer Labels
Avery Dennison
Laser Labels, File Folder, PK750
Mfr # 5666
Zoro # G5011609
product price: $30.99
/pk 750, $0.04/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Product Information
- Brand Avery Dennison
- MFR # 5666
- Zoro # G5011609
- UPC # 072782056667
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.66 x 3.44 |
Details
Item | Laser Labels,File Folder,PK750 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | White; Purple |
Die Cut | 1/3-Cut |
Weight | 0.747 lbs |
Labels Per Sheet | 30 |
Tab Style | Top Tab |
Labels Per Unit | 750 |
Description
Permanent File-Folder Labels w/TrueBlock(R) Technology, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Bk, PK12 (11020)
- ZORO SELECT Long Corrugated Boxes, 20" x 6" x 6", Kraft, 25/Bundle (11R243)
- CRESCENT WISS SNIPS MULTI-PURP 13-3/4"" (MPX5)
- EUREKA Peanuts® Classic Characters Window Clings, 12 Sheets (836011)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Laser, 3-1/2in x 5in, 200/Box (60503)
- AVERY DENNISON Label, 0.75", Round, NeYellow, PK1008 (05470)
- AVERY DENNISON Flast, Laser Labels, PK450 (5979)
- AVERY DENNISON Laser Labels, 1x2-5/8, Yellow, PK750 (5972)
- AVERY DENNISON Laser Labels, 1/2x1-3/4, PK2000 (5667)
- AVERY DENNISON Label, 1.25"Round, NeonYellow, PK400 (05499)
- Avery Dennison Printer Labels