Shop All Printer Labels
Avery Dennison
Laser Labels, Cd/Dvd, White, PK40
Mfr # 5692
Zoro # G5011581
product price: $17.39
/pk 40, $0.43/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Label Type Disc Labels
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
Product Information
- Brand Avery Dennison
- MFR # 5692
- Zoro # G5011581
- UPC # 072782056926
- Country of Origin Mexico
- Category Printer Labels
Details
Item | Laser Labels,Cd/Dvd,White,PK40 |
Printer Series Compatibility | Laser Printers |
Label Type | Disc Labels |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Label Maker Tape Finish | Matte |
Includes | (40) CD Labels; (80) Jewel Case Spine Labels |
Background Color | White |
Shape | Round |
Product Type | CD Labels |
Weight | 0.545 lbs |
Media | CD |
Labels Per Unit | 120 |
Description
CD Labels, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- MANTA RAY Manta Ray S8724 Double Mite Activity Center with 2 Mega Trays And Casters (S8724)
- POST-IT Pop-up Dispenser Value Pack, 3 x 3, PK12 (R33012WDVA)
- BANKERS BOX Banker Box, Ltr/Lgl, 550Lb, PK12 (00789)
- AVERY DENNISON Cd/Dvd Inkjet Labels, White, PK40 (8692)
- AVERY DENNISON Label, 2-1/2", Permanent, PK225 (22808)
- AVERY DENNISON Avery Durable White Round ID Labels, 2-1/2in diameter, White, 72/Pack (22856)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- AVERY DENNISON Laser Labels, File Folder, 15C, Green, PK50 (5866)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- BRADY Number Label, 3, 1/2in.Hx11/32in.W, Vinyl (3410-3)
- Avery Dennison Printer Labels