Shop All Printer Labels
Avery Dennison
Laser Label Color Print, 30Up, White, PK750
Mfr # 6870
Zoro # G5011049
product price: $16.55
/pk 750, $0.02/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Copiers; Laser Printers
- Color White
- Material Paper
- Standards FSC Certified
- Adhesive Permanent Self-Adhesive
Product Information
- Brand Avery Dennison
- MFR # 6870
- Zoro # G5011049
- UPC # 072782068707
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.75 x 2.25 |
Details
Item | Laser Label Color Print,30Up,White,PK750 |
Printer Series Compatibility | Copiers; Laser Printers |
Color | White |
Material | Paper |
Standards | FSC Certified |
Adhesive | Permanent Self-Adhesive |
Green Environmental Attribute | FSC Mix |
Shape | Rectangular |
Total Number of Labels | 750 |
Background Color | White |
Label Maker Tape Finish | Matte |
Product Type | Vibrant Color Printing Mailing Labels |
Weight | 0.619 lbs |
Features | Print-to-the Edge, Stick & Stay, Jam Resistant, Permanent Adhesive, Bleed Resistant, Customizable |
Labels Per Sheet | 30 |
Description
Vibrant Color Printing Mailing Labels, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Roller, Calc, Red/Blk Ink (IR40T)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear (15A901)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 20", Kraft, 10/Bundle (493U22)
- EPSON T220320-S (220) DURABrite Ultra Ink, Magenta (T220320-S)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 1 X 2 5/8, NEON GREEN, 750PK (5971)
- AVERY DENNISON Avery 5692 Laser CD/DVD Labels, Matte White, 40/Pack (5692)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK1000 (8463)
- AVERY DENNISON Label, 4"X6", White, PK40 (05454)
- AVERY DENNISON Avery Full-Sheet GHS Chemical Waterproof & UV Resistent Labels, Laser, Letter, 50/Box (60501)
- AVERY DENNISON Label, 0.75", Round, NeOrange, PK1008 (05471)
- AVERY Avery® Clear Full-Sheet Shipping Labels for Inkjet Printers 8665, 8-1/2" x 11", Pack of 25 (727828665)
- Avery Dennison Printer Labels