Shop All Printer Labels
Avery Dennison
Laser Label Color Print 12Up, White, PK300
Mfr # 6879
Zoro # G5010988
product price: $20.95
/pk 300, $0.07/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Copiers; Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Standards FSC Certified
- Green Environmental Attribute FSC Mix
Product Information
- Brand Avery Dennison
- MFR # 6879
- Zoro # G5010988
- UPC # 072782068790
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.25 x 3.75 |
Details
Item | Laser Label Color Print 12Up,White,PK300 |
Printer Series Compatibility | Copiers; Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Standards | FSC Certified |
Green Environmental Attribute | FSC Mix |
Material | Paper |
Total Number of Labels | 300 |
Label Maker Tape Finish | Matte |
Shape | Rectangular |
Background Color | White |
Features | Jam Resistant, Print-to-the Edge, Customizable, Permanent Adhesive |
Weight | 0.638 lbs |
Labels Per Sheet | 12 |
Description
Vibrant Color Printing Mailing Labels, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Book, Composition, Stndrd, 4Pk (SPR36125)
- SOLO Leroy Rolling Duffel, Polyester, 12 x 10 1/2 x 10 1/2, Gray (UBN980-10)
- POST-IT Note, Post, It, 4"X6", Ast, PK5 (660RPA)
- EXPO Dry Erase Marker, Chisel Tip, Red PK12 Low Odor (80002)
- AVERY DENNISON Label, 1.25"Round, NeonRed, PK400 (05497)
- AVERY DENNISON Avery-Dennison 60501 UltraDuty GHS Chemical Labels; White - 8.5 x 11 in. (60501)
- AVERY DENNISON Label, 0.75", Round, Red, PK1008 (05466)
- AVERY DENNISON File Folder Labels, White, PK300 (2181)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Inkjet, 4in x 4in, 200/Pack (60524)
- AVERY DENNISON Label, 1.25"Round, NeonYellow, PK400 (05499)
- BRADY LaserTab Metallized Polyester Lbls 0.5 in H x 1 in W Silver 76/PK (LAT-7-773-10)
- Avery Dennison Printer Labels