Shop All Laminating Pouches and Film
Avery Dennison
Laminate Sheet, 9 x 12, PK50
Mfr # 73601
Zoro # G5010927
product price: $20.39
/pk 50, $0.41/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 12 in
- Length 12"
- Width 9"
- Thickness 3 mil
Product Information
- Brand Avery Dennison
- MFR # 73601
- Zoro # G5010927
- UPC # 077711736016
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 12 in |
Length | 12" |
Width | 9" |
Size | 9 x 12 |
Overall Width | 9 in |
Overall Length | 12 in |
Details
Item | Laminating Sheet |
Type | Document |
Thickness | 3 mil |
For Use With | Cold Lamination |
Finish | Matte |
Application | Document |
Weight | 1.53 lbs |
Color | Clear |
Supply Format | Sheet |
Product Type | Laminating Sheet |
Lamination Type | Cold |
Description
Laminating Sheet, Matte Finish, Thickness 3 mil, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHAM-O Toy Frisbee Pro Freestyl (81101)
- PENDAFLEX Jacket, File, Glow, Asst Pk (PFX50992)
- BLUE SKY Planner, 5 x 8", Black, Weekly-Monthly (BLS111291)
- SEALER SALES Temperature Controller for CBS-880 Band Sealers (TMC-XMTE-1000-2-O)
- AVERY DENNISON Avery, CLEAR SELF-ADHESIVE LAMINATING SHEETS, 3 MIL, 9in X 12in, MATTE CLEAR, 10PK (73603)
- AVERY DENNISON Avery® Clear Self-Adhesive Laminating Sheets, 3 mil, 9 x 12, 50/Box (73601)
- AVERY DENNISON Laminate Sheet, 9 x 12, PK10 (73603)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- GBC EZUse Thermal Laminating Pouches, 5 mil, 9" x 11.5", Gloss Clear, 10PK (3747324)
- EDUCATIONAL INSIGHTS Classroom Laminator (8810)
- SCOTCH Laminating Pouches, 5 mil, 2.25" x 4.25", Gloss Clear, PK10 (TP5852-10)
- Avery Dennison Laminating Pouches and Film