Shop All Printer Labels
Avery Dennison
Label, Inkjet, 8-1/2x11, 1/Sh, White, PK100
Mfr # 8465
Zoro # G5010507
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color White
- Standards FSC Certified
- Material Paper
- Green Environmental Attribute FSC Mix
Product Information
- Brand Avery Dennison
- MFR # 8465
- Zoro # G5010507
- UPC # 072782084653
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Label,Inkjet, 8-1/2x11,1/Sh,White,PK100 |
Printer Series Compatibility | Inkjet Printers |
Color | White |
Standards | FSC Certified |
Material | Paper |
Green Environmental Attribute | FSC Mix |
Adhesive | Permanent Self-Adhesive |
Total Number of Labels | 100 |
Label Maker Tape Finish | Matte |
Background Color | White |
Shape | Rectangular |
Features | Customizable, Stick & Stay, Smudge Resistant, Jam Resistant, Permanent Adhesive |
Weight | 2.43 lbs |
Labels Per Sheet | 1 |
Description
Shipping Labels with TrueBlock(R) Technology, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Veterinarian Role Play Costume Set (4850)
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Red (WL-0375-25-RD)
- PARTNERS BRAND Paper Roll Dispenser, 48", Gray, 1/Each (KP48DIS)
- AVERY DENNISON Copy Labels, 1.38x2.81, 24C, PK100 (5363)
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- AVERY DENNISON Label, 1.25"Round, NeonYellow, PK400 (05499)
- AVERY DENNISON 2-1/2" Dia. Gloss White Print to the Edge Round Labels, Pk90 (22830)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, NEON MAGENTA, 1000PK (5974)
- AVERY DENNISON Inkjet Labels, 1/2x1-3/4, 80/Sh, PK2000 (8167)
- AVERY DENNISON File Folder Labels, White, PK300 (2181)
- Avery Dennison Printer Labels