Shop All Printer Labels
Avery Dennison
Label, File, Folder, Doble, PK252
Mfr # 05200
Zoro # G6250609
product price: $4.29
/pk 252, $0.02/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Die Cut 1/3-Cut
Product Information
- Brand Avery Dennison
- MFR # 05200
- Zoro # G6250609
- UPC # 072782052003
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 4 x 6 |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Die Cut | 1/3-Cut |
Background Color | White; Dark Blue |
Shape | Rectangular |
Labels Per Sheet | 7 |
Labels Per Unit | 252 |
Tab Style | Top Tab |
Description
Label,File,Folder,Doble,PK252, Package Quantity 252
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Mildliner Double Ended Highlighter, Bold/Fine, Assorted Colors, PK10 (78101)
- ZORO SELECT Replacement Kit, 1/2in, Strapping, Seals (16P047)
- GHENT Rubber Bulletin Board 48-1/2"x144.5", Aluminum Frame (ATR412-CF)
- DECKER TAPE PRODUCTS Label, DL1271, FRAGILE PLEASE HANDLE WITH CARE THANK YOU, 2" X 3" (DL1271)
- AVERY DENNISON Flast, Laser Labels, PK450 (5979)
- AVERY DENNISON Label, 0.75", Round, DarkBlue, PK1008 (05469)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- AVERY DENNISON Cd/Dvd Inkjet Labels, White, PK20 (8693)
- AVERY DENNISON Label, File, Folder, White, PK252 (05202)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- SEIKO INSTRUMENTS Self-Adhesive Shipping Labels, White (SLP-SRL)
- Avery Dennison Printer Labels