Shop All File Folders
Avery Dennison
Label Dividers, w/Color Tabs, 5 Tab, PK25
Mfr # 11423
Zoro # G5013228
product price: $143.99
/pk 25, $5.76/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size Letter
- Features Traditional Color Tabs
- Tab Color Assorted
Product Information
- Brand Avery Dennison
- MFR # 11423
- Zoro # G5013228
- UPC # 072782114237
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Dividers, Index Maker Easy Apply Printable Label Strip |
Color | Multicolor |
Features | Traditional Color Tabs |
Tab Color | Assorted |
For Use With | Ring Binders |
Index Divider Color | White |
Tab Color Assortment | Blue; Green; Red; White; Yellow |
Form Quantity | 25 Sets |
Tab Style | 5-Tab |
Tab Material | Plastic |
Index Divider Type | Customizable |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Machine Compatibility | Inkjet Printers; Laser Printers |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Index Divider Style | Customizable |
Orientation | Side Tab |
Description
Print&Apply Clear-Label Dividers w/Color Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-INK Industrial Marker, Extra Large Tip, Black Color Family, Ink (96917)
- SHARPE MFG CO DDI 969666 Sharpie Markers -12 Count Permanent Assorted Colors Fine Tip Case of 2 (SN30072)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 4", Kraft, 25/Bundle (11K625)
- ZORO SELECT 96" x 78" Mattress Bags, 2 mil, Clear (4NZF9)
- AVERY DENNISON Printable Index Maker Dividers, Assorted Color, Pk8 (11407)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100 (UNV12305)
- Avery Dennison File Folders