Shop All Printer Labels
Avery Dennison
Label, 5/8"X7/8", White, PK1050
Mfr # 05424
Zoro # G6250469
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Handwrite Only
- Color White
- Adhesive Removable Self-Adhesive
- Material Paper
- Shape Rectangular
Product Information
- Brand Avery Dennison
- MFR # 05424
- Zoro # G6250469
- UPC # 072782054243
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.63 x 0.88 |
Details
Item | Label,5/8"X7/8",White,PK1050 |
Printer Series Compatibility | Handwrite Only |
Color | White |
Adhesive | Removable Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | White |
Weight | 0.197 lbs |
Features | Rectangular Handwrite-Only—4 x 6 sheets. |
Labels Per Sheet | 30 |
Labels Per Unit | 1050 |
Description
Label,5/8 In.X7/8 In.,White,PK1050, Package Quantity 1050
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Width: 6 (PM6X9)
- WESTERN PLASTICS Film Tinted 3"Core 18"x80x1500' Black, PK4 (BLA18)
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/4 ft., Black/Yellow (HGeS6415PK)
- EPSON Maintenance Box (T366100)
- AVERY DENNISON Flast, Laser Labels, PK450 (5979)
- AVERY DENNISON Return Address Labels, 30Up, White, PK1500 (5195)
- AVERY DENNISON Label, 0.5"dia., Round, PK840 (05050)
- AVERY DENNISON Label, Laser, 30-Up, White, PK7500 (45160)
- AVERY DENNISON Copy Labels, 1.38x2.81, 24C, PK100 (5363)
- AVERY DENNISON Label, 0.75", Round, Black, PK1008 (05459)
- BLUE STAR Zebra Z Select Perforated Paper Labels, 2-1/4"W x 1-1/4"L, 3" Core, 5"OD, 12/Pack (10015341)
- Avery Dennison Printer Labels