Shop All Printer Labels
Avery Dennison
Label, 2x3, Glossy, Clear, PK80
Mfr # 22822
Zoro # G5012281
original price:
$17.75
new price: $17.69
/pk 80, $0.22/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Glossy Clear
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Label Maker Tape Finish Gloss
Product Information
- Brand Avery Dennison
- MFR # 22822
- Zoro # G5012281
- UPC # 072782228224
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 2 x 3 |
Details
Item | Label, 2x3,Glossy,Clear,PK80 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Glossy Clear |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Label Maker Tape Finish | Gloss |
Background Color | Glossy Clear |
Shape | Rectangular |
Total Number of Labels | 80 |
Product Type | Rectangle Labels |
Weight | 0.34 lbs |
Features | Pop Up Edge, Easy Peel, Permanent Adhesive, Jam Resistant |
Labels Per Sheet | 8 |
Description
Rectangle Labels, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 6" Binder with Hooks 9-1/2"x11", Red (A7054119A)
- ZORO SELECT Corrugated Mailers, 6" x 6" x 4", White, 50/Bundle (M664)
- SHARPIE Assorted Markers, 72 PK (1983254)
- ZORO SELECT Literature Mailers, 6" x 6" x 2", White, 50/Bundle (55VK23)
- AVERY DENNISON Clear laser Label, 80 Up, PK800 (72782)
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- AVERY DENNISON Clr Address Labels, Inkjet, 1.33"x4", PK350 (8662)
- AVERY DENNISON Laser Labels, 1x2-5/8, Yellow, PK750 (5972)
- AVERY DENNISON Magenta, Laser Labels, 1x2-5/8, PK750 (5970)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 8 1/2" x 5 1/2", Fluorescent Orange, 200/Case (LL184OR)
- Avery Dennison Printer Labels