Shop All Printer Labels
Avery Dennison
Label, 1", Round, White, PK600
Mfr # 05410
Zoro # G6250496
product price: $6.59
/pk 600, $0.01/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Removable Self-Adhesive
- Green Environmental Attribute FSC Mix
- Material Paper
Product Information
- Brand Avery Dennison
- MFR # 05410
- Zoro # G6250496
- UPC # 072782054106
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1" dia. |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Removable Self-Adhesive |
Green Environmental Attribute | FSC Mix |
Material | Paper |
Shape | Round |
Total Number of Labels | 600 |
Label Maker Tape Finish | Matte |
Background Color | White |
Weight | 0.348 lbs |
Features | Removable, Peel & Stick, Customizable, Stick & Stay, Residue-free |
Labels Per Sheet | 12 |
Description
Label,1 In.,Round,White,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AARCO Enclosed Letterboard Cabinets 24"x18" (ADC2418)
- ILC Replacement for Brother Tn-750 (TN-750 BROTHER)
- DELL DELL COMP. E525W MAGENTA (593-BBJV)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT01)
- AVERY DENNISON Flast, Laser Labels, 2x4, PK150 (5978)
- AVERY DENNISON Avery-Dennison 95920 White Shipping Labels; Laser or Inkjet; White - 8.5 x 11 in. (95920)
- AVERY DENNISON Label, 0.75", Round, NGreen, PK1008 (05468)
- AVERY DENNISON Avery Full-Sheet GHS Chemical Waterproof & UV Resistent Labels, Laser, Letter, 50/Box (60501)
- AVERY DENNISON Label, 0.25"Round, Ast, PK768 (05795)
- AVERY DENNISON Clr Address Labels, Inkjet, 1.33"x4", PK350 (8662)
- SMEAD Label, Alphabetic, Color-Coded, Letter D, Green, 500/Roll (67074)
- Avery Dennison Printer Labels