Shop All Printer Labels
Avery Dennison
Label, 1-1/4x1-3/4, Gloss White, PK256
Mfr # 22828
Zoro # G5012220
product price: $18.65
/pk 256, $0.07/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Removable Self-Adhesive
- Material Paper
- Background Color White
Product Information
- Brand Avery Dennison
- MFR # 22828
- Zoro # G5012220
- UPC # 072782228286
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.25 x 1.75 |
Details
Item | Label,1-1/4x1-3/4,Gloss White,PK256 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Removable Self-Adhesive |
Material | Paper |
Background Color | White |
Shape | Rectangular |
Weight | 0.34 lbs |
Labels Per Sheet | 32 |
Labels Per Unit | 256 |
Description
Removable Durable Labels w/TrueBlock(R) Technology, Package Quantity 256
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubberbands, Size 64, 1/4 lb., PK80 (UNV00464)
- GOLD SEAL Clear Heavyweight Trading Card Sleeves, 9 Pkts Per Sheet, 900 Pockets, 3 Ring Binder, 100PK (81009-100PK)
- LETTASAFE Letter plate for Liberty chute in Silver finish (LM6-SLVR)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- AVERY DENNISON Cd/Dvd Labels, White, PK100 (5698)
- AVERY DENNISON Label, 4"X6", TrueBlock, White, PK20 (5292)
- AVERY DENNISON 1-2/3" White High Visibility Round Labels, 25 Sheets, Pk600 (5293)
- AVERY DENNISON Clr Address Labels, Inkjet, 1.33"x4", PK350 (8662)
- AVERY DENNISON Clear Laser Labels, 1x2-5/8, PK300 (15660)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-11-417)
- Avery Dennison Printer Labels