Shop All Printer Labels
Avery Dennison
Label, 1-1/2x1-1/2, White, PK600
Mfr # 22805
Zoro # G5012345
product price: $15.29
/pk 600, $0.03/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Blue
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Green Environmental Attribute FSC Mix
Product Information
- Brand Avery Dennison
- MFR # 22805
- Zoro # G5012345
- UPC # 072782228057
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.5 x 1.5 |
Details
Item | Label, 1-1/2x1-1/2,White,PK600 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Blue |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Green Environmental Attribute | FSC Mix |
Standards | ACMI AP Non-Toxic Certified |
Total Number of Labels | 600 |
Background Color | White |
Application | Interior |
Shape | Square |
Label Maker Tape Finish | Matte |
Package Type | Bottle |
Weight | 0.735 lbs |
Features | Peeling Resistant, Bleed Resistant, Stick & Stay, Print-to-the Edge, Customizable, Permanent Adhesive, Curl Resistant |
Labels Per Sheet | 24 |
Labels Across | 4 |
Description
Square Print-to-the-Edge Labels, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (373)
- GARVEY One-Line Pricemarker Labels, White, PK16 (090947)
- UNIVERSAL Dry Erase Marker, Fine Tip, Black PK12 (UNV43671)
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- AVERY DENNISON Flast, Laser Labels, PK15 (5975)
- AVERY DENNISON 2-1/2" Dia. Gloss White Print to the Edge Round Labels, Pk90 (22830)
- AVERY DENNISON Laser Label Color Print, 30Up, White, PK750 (6870)
- AVERY DENNISON Flast, Laser Labels, 2x4, PK150 (5978)
- AVERY DENNISON Label, 0.25"Round, Green, PK450 (05791)
- AVERY DENNISON Label, 0.75", Round, Red, PK1008 (05466)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Green, 400/Case (LL175GN)
- Avery Dennison Printer Labels