Shop All Printer Labels
Avery Dennison
Label, 0.5"dia.Round, Neon, Red, PK840
Mfr # 05051
Zoro # G6250636
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Handwrite Only
- Color Neon Red
- Material Paper
- Adhesive Removable Self-Adhesive
- Background Color Neon Red
Product Information
- Brand Avery Dennison
- MFR # 05051
- Zoro # G6250636
- UPC # 072782050511
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.5" dia. |
Details
Item | Label,0.5"dia.Round,Neon,Red,PK840 |
Printer Series Compatibility | Handwrite Only |
Color | Neon Red |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Background Color | Neon Red |
Shape | Round |
Weight | 0.094 lbs |
Labels Per Sheet | 60 |
Labels Per Unit | 840 |
Description
Label,0.5 In.dia.Round,Neon,Red,PK840, Package Quantity 840
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding Comb, 1/2 In, 56 to 90 Sheet, PK100 (52326)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 3", Kraft, 25/Bundle (55VG40)
- ZORO SELECT Foam Pouch, GP, 5" L, 8" W, PK400 (56KZ85)
- SAUNDERS Glue Stick, Rub-On Adhesive, Washable, 1.41 oz, 12/BX, White PK (STD99655)
- AVERY DENNISON 2-1/8" x 4" White Shipping Labels, 140 Roll (4153)
- AVERY DENNISON 2-1/2" Dia. Gloss White Print to the Edge Round Labels, Pk90 (22830)
- AVERY DENNISON Label, 1.25"Round, NeonYellow, PK400 (05499)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, ASST. NEON, 150PK (5978)
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- AVERY DENNISON Avery Durable White Round ID Labels, 2-1/2in diameter, White, 72/Pack (22856)
- BROTHER Tape, P-Touch, Bk/Or (BRTTZEB51)
- Avery Dennison Printer Labels