Shop All File Folders
Avery Dennison
Insertable Plastic Divider, Two Pockets, Pk5
Mfr # 11906
Zoro # G6249306
original price:
$7.84
24% off
new price: $5.89
/pk 5, $1.18/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Features Double-Pocket—Front and back pockets for extra storage.
Product Information
- Brand Avery Dennison
- MFR # 11906
- Zoro # G6249306
- UPC # 072782119065
- Country of Origin China
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11.13 x 9.25 |
Details
Item | Big Tab Insertable Two-Pocket Plastic Dividers |
Color | Multicolor |
For Use With | Ring Binders |
Features | Double-Pocket—Front and back pockets for extra storage. |
Tab Color | Assorted |
Punched/Unpunched | 3-Hole Punched |
Tab Color Assortment | Blue; Green; Navy Blue; Orange; Yellow |
Front Slash Pocket; Back Slash Pocket | |
Tab Material | Plastic |
Index Divider Material | Plastic |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Color Assortment | Blue; Green; Navy Blue; Orange; Yellow |
Orientation | Side Tab |
Index Divider Style | Customizable |
Form Quantity | 1 Set |
Index Divider Color | Assorted |
Tab Style | 5-Tab |
Index Divider Type | Customizable |
Description
Index,Plastic2Pocket,Assorted,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC FANNY PACK, GREEN WITH CERT EMBROIDERY (D2005-CERT)
- BSC PREFERRED 13 x 10 x 10'' Corrugated Boxes, 25PK (S-4785)
- CARDINAL Index, 11X8.5, Jan-Dec, Mi 24PK (CRD60318CB)
- ZORO SELECT Long Corrugated Boxes, 40" x 12" x 12", Kraft, 15/Bundle (11G189)
- AVERY DENNISON Two-Pocket File Folder, White, PK25 (47991)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, PK8 (11450)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- SMEAD Divider, Fldr, File, Lgl, Bttm Pk (SMD35650)
- Avery Dennison File Folders