Shop All Printer Labels
Avery Dennison
Inkjet Shipping Labels, 10Sheets, PK200
Mfr # 8253
Zoro # G5010586
product price: $21.75
/pk 200, $0.11/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color Matte White
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Product Information
- Brand Avery Dennison
- MFR # 8253
- Zoro # G5010586
- UPC # 072782082536
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 2 x 4 |
Details
Item | Inkjet Shipping Labels, 10Sheets,PK200 |
Printer Series Compatibility | Inkjet Printers |
Color | Matte White |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Label Maker Tape Finish | Matte |
Background Color | Matte White |
Weight | 0.528 lbs |
Features | Inkjet Labels with Sure Feed®—Designed for a reliable printer feed. |
Labels Per Sheet | 10 |
Labels Per Unit | 200 |
Description
Vibrant Color Printing Mailing Labels, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Green (CT4-G)
- MAX Checkwriter, Electronic (EC-30A)
- MATTEL Hot Wheels Monster Trucks Metal/Plastic Multicolored (FYJ44)
- SPARCO Wirebound College Ruled Notebooks, Assorted (SPR83253)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Inkjet, 4in x 4in, 200/Pack (60524)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- AVERY DENNISON Avery 5698 Laser CD/DVD Labels, Matte White, 100/Pack (5698)
- AVERY DENNISON Laser Labels, File Folder, 15C, Green, PK50 (5866)
- AVERY DENNISON Avery-Dennison 95940 White Shipping Labels; Laser or Inkjet; White - 3.3 x 4 in. (95940)
- AVERY DENNISON Avery 5931 Laser CD/DVD Labels, Matte White, 50/Pack (5931)
- BROTHER Tape, Label, 1/2""-Bk/Sr (BRTM931)
- Avery Dennison Printer Labels