Shop All Business Card Holders
Avery Dennison
Inkjet Business Card, 2x3 1/2, PK160
Mfr # 8869
Zoro # G5031105
product price: $21.25
/pk 160, $0.13/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Holds 160
- Width 3.5"
- Height 2"
- Features True Print® Print-to-the-Edge—Cards are designed for a reliable printer feed and to allow color to be added to the entire surface.
Product Information
- Brand Avery Dennison
- MFR # 8869
- Zoro # G5031105
- UPC # 072782088699
- Country of Origin Germany
- Category Business Card Holders
Dimensions
Width | 3.5" |
Height | 2" |
Size | 8.5 x 11 |
Details
Item | Inkjet Business Card,2x3 1/2,PK160 |
Color | White |
Holds | 160 |
Features | True Print® Print-to-the-Edge—Cards are designed for a reliable printer feed and to allow color to be added to the entire surface. |
Weight | 0.813 lbs |
Finish | Matte |
Cards Per Sheet | 8 |
Machine Compatibility | Inkjet |
Paper Weight | 94 lb |
Description
Premium Clean Edge Business Cards, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LabelWriter 550 Label Printer, 62 Labels/min Print Speed, 5.34 x 8.5 x 7.38 (2112552)
- AS SEEN ON TV Readers 1-Power Blk (PR-RB4)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", Kraft, 25/Bundle (11R412)
- ALLIANCE RUBBER Rubberbands, 7"x 1/8", 1Lb., Lime Green (02005)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK200 (8871)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK200 (8873)
- AVERY DENNISON Clean Edge Business Cards, 2-Sided, PK200 (8859)
- AVERY DENNISON Laser Color Business Cards, 2x3 1/2, PK160 (5881)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- AVERY DENNISON Laser Business Cards, 2x3.5, Ivory, PK200 (5876)
- AZAR DISPLAYS Outdoor Business Card Holder for 3.5"W x 2"H, PK2 (252372)
- Avery Dennison Business Card Holders