Shop All Printer Labels
Avery Dennison
Inkjet Address Labels, 30Sheets, PK600
Mfr # 8250
Zoro # G5010595
product price: $23.79
/pk 600, $0.04/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color Matte White
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Shape Rectangular
Product Information
- Brand Avery Dennison
- MFR # 8250
- Zoro # G5010595
- UPC # 072782082505
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 2.63 |
Details
Item | Inkjet Address Labels, 30Sheets,PK600 |
Printer Series Compatibility | Inkjet Printers |
Color | Matte White |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Shape | Rectangular |
Background Color | Matte White |
Label Maker Tape Finish | Matte |
Weight | 0.45 lbs |
Features | Inkjet Labels with Sure Feed®—Designed for a reliable printer feed. |
Labels Per Sheet | 30 |
Labels Per Unit | 600 |
Description
Vibrant Color Printing Mailing Labels, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS BUSINESS FORMS Cross Section Pad, 8-1/2 x 11, 8 Squares/Inch, 20-lb., 50 Sheets/Pad (TOP35081***)
- C-LINE PRODUCTS Recycled TwoPocket Paper Portfolios with Prongs, Assorted Set of 100 Folders, 100PK (05320-DS)
- PILOT Pencil, Mech, G2, 0.7Mm, Bk, Dz, PK12 (51015)
- ZORO SELECT 12" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA8)
- AVERY DENNISON Label, 5/8"X7/8", White, PK1050 (05424)
- AVERY DENNISON Avery Durable White Round ID Labels, 2-1/2in diameter, White, 72/Pack (22856)
- AVERY DENNISON Laser Label Color Print 8Up, White, PK200 (6873)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK1000 (8463)
- AVERY DENNISON Label, 30Up, White, PK750 (48266)
- AVERY DENNISON Label, 0.5"dia., Round, PK840 (05050)
- AVERY Extra Large File Folder Labels, 1, PK450 (8425)
- Avery Dennison Printer Labels