Shop All File Folders
Avery Dennison
Individual Dividers, Exhibit W, PK25, Width: 11"
Mfr # 01423
Zoro # G6250800
product price: $3.19
/pk 25, $0.13/ea
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- For Use With Comb Binding Systems
Product Information
- Brand Avery Dennison
- MFR # 01423
- Zoro # G6250800
- UPC # 072782014230
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Length | 11" |
Divider Width | 8.5" |
Index Divider Size | 11 x 8.5 |
Description
Index,Side1/26ExhibitW,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 9" x 4" x 2", White, 50/Bundle (M942)
- BRADY AC Adapter, 110V (M210-AC)
- OXFORD Pressboard Report Cover 8-1/2 x11", Yellow (12709)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Orange PK12 (25006B)
- AVERY DENNISON Printable Index Dividers, 5 White Tabs (11421)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- SMEAD SuperTab File Folder, 1/3-Cut Tab, Letter Size, Manila, PK48 (11920)
- Avery Dennison File Folders