Shop All File Folders
Avery Dennison
Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers
Mfr # 82105
Zoro # G6248728
product price: $2.89
/pk 26, $0.11/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Collated, 11 x 8.5, Side Tab
- Tab Color White
Product Information
- Brand Avery Dennison
- MFR # 82105
- Zoro # G6248728
- UPC # 072782821050
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Letter,1/10ExA-Z26,PK26 |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Collated, 11 x 8.5, Side Tab |
Tab Color | White |
For Use With | Comb Binding Systems |
Weight | 0.428 lbs |
Index Divider Type | Printed Exhibit Alpha |
Tab Style | 26-Tab |
Form Quantity | 1 Set |
Legal Tab Style | Allstate® Style |
Tab Title | Exhibit A to Exhibit Z |
Index Divider Color | White |
Tab Material | Heavyweight Ledger Paper |
Tab Title Color | Black |
Index Divider Style | Legal Alpha |
Orientation | Side Tab |
Index Divider Material | Heavyweight Ledger Paper |
Punched/Unpunched | Unpunched |
Description
Index,Letter,1/10ExA-Z26,PK26, Package Quantity 26
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BK)
- COASTAL WIRE Bale Ties, Galv., .092 In Dia, 14ft, PK125 (GWBT 13g x 14ft x 125)
- MARTHA STEWART Grayson Acrylic Dry Erase Wall Calendar w/Dry Erase Mrkr and Mntng Hrdwr, 14in. Sq, Clr w/Gld Prnt (BR-AC-3636-GD-CLRGLD-MS)
- PILOT Pilot Corp. Of America 31451 FriXion Clicker Erasable Gel Pen; Blue Ink (31451)
- AVERY DENNISON Customizable Dividers, 5 Tab, Pk150 (20405)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- AVERY DENNISON Printable Index Dividers, 5 Tab, White, Pk5 (11492)
- AVERY DENNISON Tab Inserts 1/5-Cut, Pk100 (11136)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- AVERY DENNISON Index Tab Dividers A-Z, Pk26 (11844)
- UNIVERSAL ONE Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- Avery Dennison File Folders